Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 7-1/2 HP, 1 Ph, 240VAC

  • Mfr # 5BF1K4D0

  • Zoro # G1359486


product price: $5,177.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BF1K4D0
Zoro #
G1359486
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Width
16 1/4 in
Height
11 1/4 in
Length
22 5/16 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Overall Height
9.5 in
Overall Width
8.6 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Overall Length
29.1 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.31 in

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
140 ft
Max. Pressure - Pumps
61 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Hz
60
GPM of Water @ 80 Ft. of Head
173
Max. Specific Gravity
1.0
Max. Liquid Temp.
212 Degrees F
Frame
184JM
Phase
Single
GPM of Water @ 40 Ft. of Head
200
Max. Pressure
61 psi
Inlet
2" NPT
Max. GPM @ Head
195 @ 50 ft
HP
7-1/2
Voltage
230VAC
GPM of Water @ 60 Ft. of Head
186
Motor Type
JM
Motor Enclosure
Totally Enclosed Fan Cooled
Outlet
1-1/2" NPT
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Best Efficiency Range GPM @ Head
105 to 135 gpm @ 115 to 135 ft
GPM of Water @ 70 Ft. of Head
180
GPM of Water @ 90 Ft. of Head
163
Port Rotation
90 Increments
Impeller Material
Bronze
Max. Case Pressure
175 psi
Impeller Type
Closed
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
GPM of Water @ 100 Ft. of Head
152
Duty
Continuous
Item
Centrifugal Pump
Inlet Pressure
100 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Housing Material
Cast iron
Amps
21
GPM of Water @ 50 Ft. of Head
195
Motor RPM
3,500 RPM
Min. GPM @ Head
50 @ 140 ft
Best Efficiency GPM @ Head
125 @ 120 ft
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Pump Housing Material
Cast Iron
Best Efficiency Flow
125 gpm
Discharge Type
NPT
Maximum RPM
3,500 RPM
Frequency
60 Hz
Motor Frame Designation
184JM
For Use With Potable Systems
Yes
Seal Type
Mechanical Type 21
Maximum Feet of Head
140 ft
Horsepower
7 1/2 hp
Maximum Media Temperature
212 Degrees F
Standards
ANSI 61, NSF Certified
Maximum Flow Rate
195 gpm
Compatible with Media Type
Water
Minimum Flow Rate
40 gpm
Nameplate Voltage
230V AC
Impeller Design
Closed
Flow Rate @ 140 ft of Head (Maximum)
0 gpm
Flow Rate @ 120 ft of Head (Maximum)
130 gpm
Specific Gravity (Maximum)
1
Best Efficiency Head
120 ft
Priming
Manual
Discharge Rotation
90 Degrees Increments
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Shut Off Pressure (Maximum)
175 psi
Shaft Material
Stainless Steel
Intake Type
NPT
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Series
3656
Duty Cycle
Continuous
Mounting Orientation
Horizontal
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 140 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 195 gpm, Flow Rate @ 120 ft of Head (Maximum) 130 gpm, Flow Rate @ 140 ft of Head (Maximum) 0 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.