Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 0.5hp, 230VAC

  • Mfr # WS0512B

  • Zoro # G915548410


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Manufacturers Warranty Length
1 yr
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0512B
Zoro #
G915548410
UPC #
697666009593
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Width at Widest Point
12 in
Body Diameter
12 1/2 in
Solids Diameter - Maximum
2 in
Overall Height
19 in
Discharge Diameter
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Discharge Standard
NPT
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Series
3886
Flow Rate @ 10 ft of Head
120 gpm
Discharge Gender
Female
Rated Voltage
230V AC
Shaft Seal Material
Silicon
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Rotation Speed - Maximum
1,750 RPM
Discharge Orientation
Vertical
Duty Cycle
Continuous
Frequency
60 Hz
Current
7.3 A
Feet of Head - Maximum
26 ft
Horsepower
1/2 hp

Description

Sewage Ejector Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 12 in, Overall Height 19 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.