Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 0.75hp, 230VAC

  • Mfr # WS0712B

  • Zoro # G315548409


product price: $2,074.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0712B
Zoro #
G315548409
UPC #
697666009975
Country of Origin
United States

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Overall Height
19 in
Width at Widest Point
12 in
Body Diameter
12 1/2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Shaft Seal Material
Silicon
Volute Material
Cast Iron
Horsepower
3/4 hp
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
170 gpm
Current
9.4 A
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Frequency
60 Hz
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Series
3886
For Media Type
Sewage Water
Discharge Orientation
Vertical
Rated Voltage
230V AC
Standards
CSA Certified, UL Listed
Feet of Head - Maximum
31 ft

Description

Sewage Ejector Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 12 in, Overall Height 19 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.