Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 2hp, Three, 230VAC

  • Mfr # 3SDX12G3JC

  • Zoro # G415487684


product price: $6,858.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Thermal Protection
Auto
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SDX12G3JC
Zoro #
G415487684
UPC #
697666816849
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
25 ft
Body Diameter
12 3/4 in
Width at Widest Point
15 7/8 in
Solids Diameter - Maximum
2 1/2 in
Overall Height
31 7/8 in
Discharge Diameter
3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Thermal Protection
Auto
NEC Cord Designation
SOOW, SOW
Discharge Gender
Female
Current
5.9 A
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Discharge Orientation
Horizontal
Volute Material
Cast Iron
Frequency
60 Hz
Shaft Seal Material
Ceramic/Nitrile Rubber
Horsepower
2 hp
Rotation Speed - Maximum
1,750 RPM
Discharge Standard
Flanged
Requires Control Panel
Control Panel Required
Rated Voltage
230V AC
Flow Rate @ 10 ft of Head
350 gpm
Installation
Submersible
Impeller Design
Semi-Open
Shaft Seal Type
Single Mechanical
Duty Cycle
Continuous
Standards
CSA 22.2 108-M89, CSA 22.2 145-M1986, UL 1207, UL 674, UL 778
Motor Design
Three-Phase
For Media Type
Clear Water, Sewage Water
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Feet of Head - Maximum
67 ft
Hazardous Location Class
Class I Division 1 Groups C, D
Application
Dewatering, Waste Removal
Series
3SDX

Description

Sewage Ejector Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 7/8 in, Overall Height 31 7/8 in, Cord Length 25 ft, Duty Cycle Continuous, Thermal Protection Auto, NEC Cord Designation SOOW, SOW, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.