Zoro Homepage

SewageEjectorPump, 25ft, 5hp, Three, 230VAC

  • Mfr # 3SDX12J3GC

  • Zoro # G315487708


product price: $8,623.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Cord Length
25 ft
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SDX12J3GC
Zoro #
G315487708
UPC #
697666221841
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
2 1/2 in
Discharge Diameter
3 in
Width at Widest Point
15 7/8 in
Body Diameter
12 3/4 in
Overall Height
31 7/8 in

Description

Sewage Ejector Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 7/8 in, Overall Height 31 7/8 in, Cord Length 25 ft, Duty Cycle Continuous, Thermal Protection Auto, NEC Cord Designation SOOW, SOW, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.