GoWritereg Dry Erase Learning Board, White, 30PK
- Mfr # PACLB8512
- Zoro # G107199741
product price:Â
$
29.15
/pk of 30, $0.97/ea
Key Features
Features
Non-adhesive
Assembly
Assembled
Shape
Rectangle
Double Sided
Yes
Height
8.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PACLB8512
- Zoro #
- G107199741
- UPC #
- 45173860907
- Country of Origin
- United States
Dimensions
- Height
- 8.3 in
- Overall Width
- 11 in
Details
- Features
- Non-adhesive
- Assembly
- Assembled
- Shape
- Rectangle
- Double Sided
- Yes
- Item
- Dry Erase Board
- Board Color
- White
Description
GoWrite Dry Erase Learning Board Dryerase, TwoSided, 34 RulePlain 11 Width x 825 Height White Surface Rectangle No 30 Pack GoWrite learning boards feature a dryerase surface on both sides of the board One side is ruled for practicing penmanship or spelling, and the other side is not ruled so it's perfect for playing classroom games and other classroom activities Ruled side includes 34 ruling, a 38 dotted midline, 14 skip space and red baseline Recyclable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.