Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1", FNPT, PVC

  • Mfr # TM10NP9GMC

  • Zoro # G100906056


product price: $802.00
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
PVC
For Pipe Size
1 in
Connection Size
1 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10NP9GMC
Zoro #
G100906056
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Width (In.)
2 7/64 in
Height (In.)
3 7/64 in
Length (In.)
6 1/2 in
Overall Height
3.1 in
Overall Width
2.1 in
Cable Length
10 ft
Overall Length
6.5 in

Details

Item
Flowmeter
Type
Turbine
Housing Material
PVC
Flow Material
Water
Connection Type
FNPT
Max. Pressure
225 psi
Wetted Materials
316 Stainless Steel, 96% Alumina Ceramic, PVC, PVDF, Tungsten Carbide
Flow Range
5 to 50 gpm
Fluid Temp. Range
32 Degrees to 140 Degrees F
Flow Range (GPM)
5 to 50
Shaft Material
Tungsten Carbide
Flow Range (LPM)
19 to 190
Flow Range @ GPH
300 to 3000
Accuracy (%)
+/-3.0
Rotor Type
PVDF
O-Ring
316 Stainless Steel
Standards
CE Certified
Output Type
Scaled Pulse
Display Type
Digital
Display Units
Cubic Feet, Gallons, Liters
Voltage - Maximum
1.5V
Operating Pressure - Maximum
225 psi
Rotor Material
PVDF
Includes Totalizer
Yes
O-Ring Material
316 Stainless Steel
Accuracy
+/-3%
Product Type
Flow Meter
Frequency - Minimum
1/4 Hz
Media Temperature - Minimum
32 Degrees F
Flowmeter Type
Turbine
Mounting Orientation
Universal
Frequency - Maximum
3 kHz
Pulse Rate
565 pulses/gal
Flow Rate - Maximum
50 gpm
Compatible Flow Material
Water-Like Liquids
Wetted Material
316 Stainless Steel, Ceramic, PVDF, Tungsten Carbide
Media Temperature - Maximum
140 Degrees F
Flow Rate - Minimum
5 gpm
Unit Of Measure
Gallons, Liters

Description

Flow Meter,1 In. Meter, NPT, Display and Pulse

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.