Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 3/4", Spigot, PVC

  • Mfr # TM07SP9GMC

  • Zoro # G300906061


product price: $718.00
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
PVC
For Pipe Size
3/4 in
Connection Size
3/4 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM07SP9GMC
Zoro #
G300906061
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Height (In.)
2 45/64 in
Length (In.)
4 13/32 in
Width (In.)
2 7/64 in
Overall Length
4.4 in
Cable Length
10 ft
Overall Width
2.1 in
Overall Height
2.7 in

Details

Item
Flowmeter
Type
Turbine
Housing Material
PVC
Flow Material
Water
Connection Type
Spigot
Max. Pressure
225 psi
Wetted Materials
316 Stainless Steel, 96% Alumina Ceramic, PVC, PVDF, Tungsten Carbide
Flow Range
2 to 20 gpm
Fluid Temp. Range
32 Degrees to 140 Degrees F
Shaft Material
Tungsten Carbide
O-Ring
316 Stainless Steel
Accuracy (%)
+/-3.0
Output Type
Scaled Pulse
Display Units
Cubic Feet, Gallons, Liters
Rotor Type
PVDF
Display Type
Digital
Flow Range (LPM)
7.6 to 76
Flow Range @ GPH
120 to 1200
Flow Range (GPM)
2 to 20
Standards
CE Certified
Accuracy
+/-3%
Flow Rate - Maximum
20 gpm
O-Ring Material
316 Stainless Steel
Operating Pressure - Maximum
225 psi
Media Temperature - Minimum
32 Degrees F
Frequency - Minimum
1/4 Hz
Media Temperature - Maximum
140 Degrees F
Wetted Material
316 Stainless Steel, Ceramic, PVDF, Tungsten Carbide
Rotor Material
PVDF
Frequency - Maximum
3 kHz
Voltage - Maximum
1.5V
Flow Rate - Minimum
2 gpm
Pulse Rate
1,100 pulses/gal
Includes Totalizer
Yes
Product Type
Flow Meter
Compatible Flow Material
Water-Like Liquids
Flowmeter Type
Turbine
Unit Of Measure
Gallons, Liters

Description

Flow Meter,3/4 In. Meter, Spigot, Display and Pulse

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.