Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 25 gpm, 50 psi, 7 in L

  • Mfr # 129340-07

  • Zoro # G8084676


product price: $22.19
/ea

Key Features

Inlet
1 3/8-12 UNF
Length
7 in
Max. Pressure
50 psi
For Use With
G20
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129340-07
Zoro #
G8084676
UPC #
031401007312
Country of Origin
United States

Dimensions

Length
7 in
Overall Length
7 in
Overall Diameter
1 3/8 in
Media Intake Connection Size
1 3/8 in
Discharge Connection Size
1 in

Details

Item
Replacement Filter
Inlet
1 3/8-12 UNF
Max. Pressure
50 psi
For Use With
G20
Discharge Connection Type
UNF
Compatible with Manufacturer Model Number
G20, V25-012, V25-024
Product Type
Canister-Style Fuel Filter
Filters
Particulate
Operating Pressure - Maximum
50 psi
Flow Rate - Maximum
25 gpm
Filter Rating - Maximum
10 micron
Compatible with Brand
GPI-GPRO
Media Intake Connection Type
UNF
Compatible Manufacturer Part Number
G20, V25-012, V25-024
Compatible Manufacturer Model Number
G20, V25-012, V25-024
For Use With Mfr. Model Number
G20, V25-012, V25-024
Compatible with Manufacturer Model No.
G20, V25-012, V25-024
Compatible with Mfr. Model No.
G20, V25-012, V25-024
For Use with Mfr Model Number
G20, V25-012, V25-024
Compatible Pump Manufacturer Part Number
G20, V25-012, V25-024
Compatible Mfr. Model Number
G20, V25-012, V25-024

Description

Replacement Filter, Product Type Canister-Style Fuel Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 3/8 in, Media Intake Connection Type UNF, Discharge Connection Size 1 in, Discharge Connection Type UNF, Compatible with Brand GPI-GPRO, Compatible with Manufacturer Model Number G20, V25-012, V25-024, Overall Diameter 1 3/8 in, Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.