Zoro Homepage

Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet

  • Mfr # PRO35-115PO

  • Zoro # G8353582


product price: $1,808.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
HP
3/4
Housing Material
Cast Iron
GPM
35 gpm
Inlet Size
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO35-115PO
Zoro #
G8353582
UPC #
031401003567
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Height
13 in
Overall Width
17 in
Hose Dia.
1 in
Overall Length
17 in
Pump Mount Size
2 in
Outlet Size
1 in NPT
Manufacturers Warranty Length
5 yr
Bung Connection Dia.
2 in
Height Above Container
15 in
For Container Size
30 gal

Details

Voltage
115V AC
HP
3/4
Housing Material
Cast Iron
GPM
35 gpm
Seal Material
Buna-N
RPM
1725
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Bypass Valve
Yes
Includes
Pump, Tank Adapter
Agency Compliance
ATEX, Class I Div 1, cULus, IECEx
Motor Enclosure
Explosion Proof
Features
Self priming, Durable Powder-coated Finish, Explosion Proof Motor, Thermal Overload Protection, Vacuum Breaker Ready
Bearing Type
Sealed Ball
Duty Cycle
30 Minutes On/30 Minutes Off
Standards
Class I Div 1, cULus Listed, IECEx/ATEX Zone 1
For Use With
Diesel, Gasoline, Kerosene
Compatible Fluids
Diesel, Gasoline, Kerosene
Pressure Range
25 psi
Amps AC
9.8
Adapter Material
Aluminum
Metered
No
Motor RPM
1,725 RPM
Transfer Pump Application
Stationary Locations in Fleet
Housing Material - Pumps
Cast Iron
Max. Head - Pumps
15 ft
Explosion Proof
Yes
Discharge Connection Type
FNPT
Max. Fluid Temp.
125 Degrees F
Includes Discharge Hose
No
Includes Suction Tube
No
Housing Finish
Powder Coated
Adapter Connection Type
MNPT
Motor HP
3/4 hp
Runs Dry
No
Includes Nozzle
No
Max. Flow Rate
35 gpm
Frequency (Hz)
60 Hz
Food Grade
No
Min. Fluid Temp.
-20 Degrees F
Includes Spout
No
Compatible Chemicals
AVGAS, Diesel, Gasoline, Jet A, Kerosene
Max. Outlet Pressure
25 psi
Power Source
Electric
Number of Phases
1
Diesel Exhaust Fluid Compatible
No
Mount Type
Bung
Rated Voltage
230V AC
Variable Speed
No
For Media Type
Avgas, Diesel, Gasoline, Jet A-1, Kerosene
Includes Bung Adapter
Yes
Full Load Amps
9.8 A
Pump Connection Type
FNPT
Spout Material
Aluminum
Thermal Protection
Yes

Description

Electric Drum Pump, Hose Inside Dia. Not Applicable, Max. Outlet Pressure 25 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 230 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length Not Applicable, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.