Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet

  • Mfr # V25-012PO

  • Zoro # G900489797


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
HP
2/5
Housing Material
Cast Iron
GPM
25 gpm
Inlet Size
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V25-012PO
Zoro #
G900489797
UPC #
031401007718
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Height
13 in
Power Cord Length
18 ft
Suction Tube Length
40 in
Overall Width
13 in
Outlet Size
1 in NPT
Overall Length
12 in
Cord Length
18 ft
Pump Mount Size
2 in
Manufacturers Warranty Length
5 yr
Bung Connection Dia.
2 in
For Container Size
30 gal
Height Above Container
13 in

Details

Voltage
12V DC
HP
2/5
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
1620
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Features
Easy Access to fuel strainer, Factory installed Power Cord, Internal Check Valve w/Perfect Prime to keep pump head primped, Lockable Nozzle Holder to deter fuel theft, Multidirectional 90 Degree Outlet, Quick-Fit Modular Design, Safe Stop Power Down - 30 minute auto power down with easy reset, Explosion Proof Motor, Thermal Overload Protection
Motor RPM
1,620 RPM
Standards
Class I Div 1, cULus Listed, IECEx/ATEX Zone 1
For Use With
Diesel, Gasoline, Kerosene
Motor Enclosure
Explosion Proof
Max. Head - Pumps
15 ft
Adapter Material
Aluminum
Housing Material - Pumps
Cast Iron
Duty Cycle
30 Minutes On/30 Minutes Off
Bearing Type
Sealed Ball
Includes
Pump, Tank Adapter
Bypass Valve
Yes
Compatible Fluids
Diesel, Gasoline, Kerosene
Agency Compliance
Class I Div 2, cULus
Transfer Pump Application
Stationary Installations, Stationary Locations in Fleet
Amps AC
35
Metered
No
Pressure Range
20 psi
Max. Fluid Temp.
125 Degrees F
Variable Speed
No
Pump Connection Type
FNPT
Includes Discharge Hose
No
Compatible Chemicals
Diesel, Gasoline, Kerosene
Full Load Amps
40.0 A
Includes Nozzle
No
Power Source
Electric
Number of Phases
1
For Media Type
Diesel, Gasoline, Kerosene
Thermal Protection
Yes
Mount Type
Bung
Rated Voltage
12V DC
Food Grade
No
Includes Spout
No
Max. Flow Rate
25 gpm
Adapter Connection Type
MNPT
Runs Dry
No
Includes Bung Adapter
Yes
Spout Material
Aluminum
Includes Suction Tube
No
Diesel Exhaust Fluid Compatible
No
Min. Fluid Temp.
-20 Degrees F
Motor HP
2/5 hp
Frequency (Hz)
60 Hz
Discharge Connection Type
FNPT
Max. Outlet Pressure
20 psi
Explosion Proof
Yes

Description

Electric Drum Pump, Hose Inside Dia. Not Applicable, Max. Outlet Pressure 20 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.