Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gpi Oil Transfer Pump, 12VDC, 1/2HP L5016

Oil Transfer Pump, 12VDC, 1/2HP (Discontinued)

  • Mfr # L5016
  • Zoro # G6013375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5016
Zoro #
G6013375
UPC #
-
Country of Origin
United States

Dimensions

Hose Length (Ft.)
8 ft
Manufacturers Warranty Length
1 yr
Hose Outside Dia.
3/4 in
Suction Tube Length
40 in
Height Above Container
12 in
Hose Length
8 ft
For Container Size
10 gal, 500 gal

Details

Item
Oil Transfer Pump
Type
Electric
Inlet
1 in
HP
1/2 hp
Includes
Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Duty Cycle
30 Minutes On/30 Minutes Off
Body Material
Aluminum
Max. Temp.
140 Degrees F
GPM Max.
4 gpm
Application
Antifreeze and Non Flammable Oil-Based Solvent, Hydraulic Fluid, Oils (Up to 90 Weight), Waste Oil
Outlet
3/4 in
Voltage
12 V DC
For Use With
Oil (Up to 90 Weight), Waste Oil, Hydraulic Fluid, Antifreeze and Non Flammable Oil-Based Solvent
Standards
U.L. and CSA Listed Motor
Rated Voltage
12V DC
Includes Spout
Yes
Hose Cover Material
Nitrile
Housing Material - Pumps
Aluminum
Seal Material
Buna-N
Diesel Exhaust Fluid Compatible
No
Self-Priming
Yes
Suction Tube OD
1 in
Includes Suction Tube
Yes
Explosion Proof
Yes
Max. Fluid Temp.
140 Degrees F
Motor Enclosure
Explosion Proof
Includes Discharge Hose
Yes
Adapter Connection Type
MNPT
Nozzle Material
Thermoplastic
Compatible Chemicals
Anti-Freeze, Hydraulic Fluid, Oil
Max. Flow Rate
4 gpm
Motor HP
1/5 hp
Min. Fluid Temp.
0 Degrees F
Includes Bung Adapter
No
Frequency (Hz)
60 Hz
Agency Compliance
cULus
Runs Dry
No
Variable Speed
No
Includes Nozzle
Yes
Mount Type
Bung
Number of Phases
1
Max. Outlet Pressure
50 psi
Metered
No
Thermal Protection
Yes
Nozzle Fluid Compatibility
Gasoline
Food Grade
No
Hose Tube Material
Nitrile
Spout Material
Poly
Power Source
Electric
Adapter Material
Aluminum
Max. Viscosity
813 SUS
Pump Connection Type
FNPT
Motor RPM
1,800 RPM
Discharge Connection Type
FNPT
For Media Type
Anti-Freeze, Hydraulic Fluid, Oil
Suction Tube Material
Polypropylene
Nozzle Operation
Manual

Description

Oil Transfer Pump, Max. Outlet Pressure 50 psi, For Use With Oil (Up to 90 Weight), Waste Oil, Hydraulic Fluid, Antifreeze and Non Flammable Oil-Based Solvent, Rated Voltage 12V DC, Suction Tube OD 1 in, Hose Length 8 ft, Suction Tube Length 40 in, Cord Length Not Applicable, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.