Zoro Homepage

Vent Cap, Adapter; Cap

  • Mfr # 906001-4

  • Zoro # G4253146


product price: $46.69
/ea

Key Features

Inlet
2 in NPT
Outlet
2 in NPT
Length
4 in
Material
Cast-Iron base/plated cap
Max. Pressure
Valve Opens 2-1/2 lb/ Vacuum Release Opens at 1-1/2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906001-4
Zoro #
G4253146
UPC #
031401906042
Country of Origin
China

Dimensions

Length
4 in
Diameter
4 in
Size
2 in

Details

Item
Vent Cap
Inlet
2 in NPT
Outlet
2 in NPT
Material
Cast-Iron base/plated cap
Max. Pressure
Valve Opens 2-1/2 lb/ Vacuum Release Opens at 1-1/2 oz
For Use With
M-3025-AD, M-3025-ML, M-3025CB-AD, M-3025CB-ML, M-3130-ML
Type
Tank Mount
Application
Diesel, Gas, Kerosene
Includes
Adapter, Cap
Diesel Exhaust Fluid Compatible
No
Product Type
Pressure Vent Cap Assembly

Description

Vent Cap, Product Type Vent Cap, Wetted Material Not Applicable, For Use With M-3025-AD, M-3025-ML, M-3025CB-AD, M-3025CB-ML, M-3130-ML, Includes Adapter, Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.