Shop All General Purpose Metal Shelving
Gracious Living
SHELVING UNIT 72"" BLK
Mfr # 91084-1C
Zoro # G901258927
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Style Ventilated
- Overall Height 72 in
- Overall Width 36 in
- Overall Depth 24 in
- Shelving Material Plastic
Product Information
- Brand Gracious Living
- MFR # 91084-1C
- Zoro # G901258927
- UPC # 64594910848
- Country of Origin Canada
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Details
Description
Gracious Living Knect-A-Shelf 72 in. H X 36 in. W X 24 in. D Plastic Shelving Unit
- •Store items in your home or garage with this heavy-duty shelving unit
- •Features 5 ventilated shelves with ample space for storage needs in your garage, basement, utility room, or laundry room
- •Holds up to 200 lbs. per shelf and up to 1,000 lbs. overall
- •Connects to other shelf units (sold separately) for added storage
- •Each shelf has a ventilated floor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 52 7/8 in H x 28 in W, 8 Shelves, Gray (1208-95)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- ZORO SELECT Tilting Workstand, 19x20 in., 330 lb. Cap. (2WTR3)
- GRACIOUS LIVING Shelf 4Plst Med Duty Blk (91021)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- VESTIL Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel (SSS-2436)
- Gracious Living General Purpose Metal Shelving