Zoro Homepage

Air Drum Pump, 15 gpm, 108 psi, 1:1

  • Mfr # 231418

  • Zoro # G622254406


product price: $14,422.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231418
Zoro #
G622254406
UPC #
633955716025
Country of Origin
United States

Description

DISPENSER HUSKY 55 GAL W/GUN, Spout Connection Size Not Applicable, Suction Tube Material Stainless Steel, Overall Length 95 in, Discharge Connection Type NPT, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption Not Applicable, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose Yes, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.