Zoro Homepage

Air Drum Pump, 17.1 gpm, 1,100 psi, 6:1

  • Mfr # 238108

  • Zoro # G611363416


product price: $6,659.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals
Includes
Bung Adapter
Power Source
Air
Wetted Materials
Aluminum, Buna-N, Polyurethane, Steel
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238108
Zoro #
G611363416
UPC #
00633955692121
Country of Origin
United States

Dimensions

For Container Size
5 gal, 15 gal, 30 gal, 55 gal, 275 gal
Air Inlet Size
1/2 NPT

Description

Air Drum Pump, Max. Air Pressure 180 psi, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Reduced Icing, Superior Sealing, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 7 cfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 79.5 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.