Zoro Homepage

Air Drum Pump, 2.5 gpm, 600 psi, 5:1

  • Mfr # 224345

  • Zoro # G722378781


product price: $6,042.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224345
Zoro #
G722378781
UPC #
633955569577
Country of Origin
United States

Description

MONARK PUMP 5:1, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Overall Length 25 1/4 in, Discharge Connection Type NPT, Features 2-Ball Piston Design, Fluid Return Stanchion, Positive Displacement, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Outlet Size 1/2 in, Air Consumption Not Applicable, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 95 dBA, Duty Cycle Continuous, Includes Suction Tube No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.