Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4.5 lb/min, 750 psi, 50:1

  • Mfr # 24G603

  • Zoro # G915190725


product price: $996.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals
Includes
Bung Adapter
Power Source
Air
Wetted Materials
Acetal, Brass, Buna-N, Polyurethane, Steel, UHMWPE
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24G603
Zoro #
G915190725
UPC #
00633955613744
Country of Origin
China

Dimensions

For Container Size
16 gal
Air Inlet Size
1/4 NPT
Hose Inside Dia.
1/4 in

Details

For Use With
Chemicals
Item
50:1 Pump for 120 lb Pail
Includes
Bung Adapter
Power Source
Air
Wetted Materials
Acetal, Brass, Buna-N, Polyurethane, Steel, UHMWPE
Metered
No
Includes Bung Adapter
Yes
Air Consumption
20 scfm
Max. Outlet Pressure
750 psi
Max. Air Pressure
150 psi
Housing Material - Pumps
Aluminum
Max. Flow Rate
4.5 lb/min
Noise Level
72.9 dB
For Media Type
Grease
Compatible Chemicals
Grease
Agency Compliance
ISO 46
Diesel Exhaust Fluid Compatible
No
Includes Discharge Hose
No
Discharge Tube Outlet OD
1/4 in
For Container Type
Pail
Ratio
50:1
Includes Nozzle
No
Features
3 in Air Motor, Built-In Thermal Relief and Inlet Strainer, Engineered for Durability, Innovative Air Valve, Modular Air Valve, Pilot Valves
Adapter Connection Type
NPT

Description

Pneumatic Drum Pump,1/4 NPT,150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.