Zoro Homepage

Aluminum Diaphragm Pump

  • Mfr # DB3525

  • Zoro # G716518513


product price: $2,186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB3525
Zoro #
G716518513
UPC #
633955646360
Country of Origin
United States

Details

Item
Aluminum Diaphragm Pump

Description

Diaphragm Pump, Air Consumption (Maximum) 125 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 100 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Side, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Intake Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.