Zoro Homepage

Aluminum Diaphragm Pump

  • Mfr # DF3777

  • Zoro # G716518469


product price: $3,073.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF3777
Zoro #
G716518469
UPC #
633955936508
Country of Origin
United States

Details

Item
Aluminum Diaphragm Pump

Description

Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 150 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Side, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.