Graco

Disinfectant Sprayer, Hose End Sprayer


product price: $749.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Hose End Sprayer
  • Adjustable Nozzle Yes
  • Requires Batteries No
  • Hose Length Hose Not Included
  • Sprayer Tank Capacity 21/64 gal
See all product information

Product Information

Dimensions

Hose Length Hose Not Included

Details

Container Type Hose End Sprayer
Item Disinfectant Sprayer
Adjustable Nozzle Yes
Requires Batteries No
Sprayer Tank Capacity 21/64 gal
Features Brushless DC Motor, Reverse-A-Clean (RAC) Spray Tips, Triax Triple Piston Pump
Basic Power Source Electric
Sprayer Application Janitorial and Sanitation
Includes RAC X LP 313 Spray Tip, RAC X LP 515 Spray Tip, RAC X LP 619 Spray Tip, 5 - 42 oz FlexLiner Bags, 15 in Spray Extension, FlexLiner Storage Plug, Storage Bag
Max Sprayer Pressure 1000 psi

Description

Disinfectant Sprayer, Sprayer Type Handheld, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 21/64 gal, Hose Length Hose Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.