Graco

Disinfectant Sprayer, Hose End Sprayer


product price: $1,099.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Hose End Sprayer
  • Features Brushless DC Motor, Reverse-A-Clean (RAC) Spray Tips, Triax Triple Piston Pump
  • Includes Batteries Yes
  • Sprayer Tank Capacity 21/64 gal
  • Basic Power Source Battery
See all product information

Product Information

Dimensions

Hose Length Hose Not Included

Details

Container Type Hose End Sprayer
Item Disinfectant Sprayer
Features Brushless DC Motor, Reverse-A-Clean (RAC) Spray Tips, Triax Triple Piston Pump
Includes Batteries Yes
Sprayer Tank Capacity 21/64 gal
Basic Power Source Battery
Requires Batteries Yes
Max Sprayer Pressure 1000 psi
Number of Batteries Included 2
Sprayer Application Janitorial and Sanitation
Battery Type Li-Ion
Battery Capacity 2.0Ah
Adjustable Nozzle Yes
Includes RAC X LP 313 Spray Tip, RAC X LP 515 Spray Tip, RAC X LP 619 Spray Tip, 5 - 42 oz FlexLiner Bags, 2 - DEWALT(R) 20V MAX 2.0 Ah Lithium Ion Batteries, DEWALT(R) 20V MAX Battery Charger, 15 in Spray Extension, FlexLiner Storage Plug, Storage Bag

Description

Disinfectant Sprayer, Sprayer Type Handheld, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 21/64 gal, Hose Length Hose Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.