Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0006
  • Zoro # G023358192

product price: 
$
17,491.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.25 gal
Surface Roughness
32 ra
Overall Height
39.5 in
Overall Width
20.5 in
Wetted Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0006
Zoro #
G023358192
UPC #
755652878766
Country of Origin
United States
Displacement Per Stroke
0.25 gal
Surface Roughness
32 ra
Wetted Body Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted
Media Discharge Connection Type
Tri-Clamp
Material Conductivity
Conductive
Media Discharge Port Configuration
Center Vertical
Manifold Port Connection Type
Single Port
Diaphragm Base Material
PTFE
Mounting Hardware Material
Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Flow Rate (Maximum)
130 gpm
Air Intake Pressure (Maximum)
120 psi
Air Intake Connection Type
NPT
Diaphragm Backing Material
EPDM
Media Intake Connection Type
Tri-Clamp
For Use With Potable Systems
Yes
Includes
Manuals
Series
SaniForce
Viscosity (Maximum)
15,000 cps
Manifold Connection Standard
Tri-Clamp
Diaphragm Reinforcement
Overmolded
Includes Clean In Place Technology
Clean In Place Included
Check Seat Material
Stainless Steel
Media Discharge Location
Top
Operating Pressure (Maximum)
120 psi
Center Section Material
Stainless Steel
Media Intake Location
Bottom
Item
Double Diaphragm Pump
Feet of Head (Maximum)
277 ft
Valve Material
Stainless Steel
Pump Assembly Type
Bolt
Pump Operation Type
Air
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Includes Solenoid
No Solenoid Included
Air Consumption (Maximum)
220 scfm
Media Temperature (Minimum)
-40 Degrees F
Media Intake Port Configuration
Center Vertical
Chemical Compatibility

Dimensions

Overall Height
39.5 in
Overall Width
20.5 in
Media Intake Connection Size
3 in
Overall Length
23.8 in
Solid Diameter (Maximum)
2.46 in
Media Discharge Connection Size
3 in
Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
3 yr
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.