Shop GRACO

Double Diaphragm Pump, 50 gpm, 0.14 gal

  • Mfr # SP15.0100
  • Zoro # G623356352

product price: 
$
16,270.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (Maximum)
120 psi
Check Seat Material
Stainless Steel
Flow Rate (Maximum)
50 gpm
Diaphragm Reinforcement
Overmolded
Overall Width
20.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP15.0100
Zoro #
G623356352
UPC #
755652876779
Country of Origin
United States
Operating Pressure (Maximum)
120 psi
Check Seat Material
Stainless Steel
Flow Rate (Maximum)
50 gpm
Diaphragm Reinforcement
Overmolded
Air Intake Connection Type
NPT
Feet of Head (Maximum)
277 ft
Media Intake Connection Type
Tri-Clamp
Includes Solenoid
No Solenoid Included
Air Intake Pressure (Maximum)
120 psi
Media Discharge Location
Top
Chemical Compatibility
Media Intake Port Configuration
Center Vertical
Material Conductivity
Conductive
Diaphragm Backing Material
EPDM
Viscosity (Maximum)
15,000 cps
Item
Double Diaphragm Pump
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Displacement Per Stroke
0.14 gal
For Use With Potable Systems
Yes
Manifold Connection Standard
Tri-Clamp
Series
SaniForce
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Pump Assembly Type
Bolt
Valve Material
Stainless Steel
Surface Roughness
32 ra
Media Discharge Port Configuration
Center Vertical
Diaphragm Base Material
PTFE
Pump Operation Type
Air
Media Intake Location
Bottom
Air Consumption (Maximum)
165 scfm
Center Section Material
Stainless Steel
Wetted Body Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
250 Degrees F
Manifold Port Connection Type
Single Port
Includes
Manuals
Fluid Chamber Assembly Type
Bolted
Mounting Hardware Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included

Dimensions

Overall Width
20.5 in
Media Intake Connection Size
1 1/2 in
Overall Length
23.8 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
1.2 in
Media Discharge Connection Size
1 1/2 in
Overall Height
32.6 in
Air Intake Connection Size
1/2 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 165 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 50 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.