Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0096
  • Zoro # G123357347

product price: 
$
14,002.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Connection Size
3 in
Media Temperature (Minimum)
10 Degrees F
Manufacturers Warranty Length
1 yr
Wetted Body Material
Stainless Steel
Air Intake Connection Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0096
Zoro #
G123357347
UPC #
769946014198
Country of Origin
United States
Media Temperature (Minimum)
10 Degrees F
Wetted Body Material
Stainless Steel
Includes
Manuals
Pump Assembly Type
Bolt
Media Temperature (Maximum)
180 Degrees F
Fluid Chamber Assembly Type
Bolted
Air Intake Connection Type
NPT
Series
SaniForce
Media Discharge Port Configuration
Center Vertical
Media Discharge Location
Top
Valve Material
Stainless Steel
Manifold Connection Standard
Tri-Clamp
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Media Intake Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Vertical
Diaphragm Backing Material
EPDM
Diaphragm Reinforcement
Overmolded
Check Seat Material
Stainless Steel
Diaphragm Base Material
PTFE
Media Discharge Connection Type
Tri-Clamp
Item
Double Diaphragm Pump
Flow Rate (Maximum)
130 gpm
Chemical Compatibility
Material Conductivity
Conductive
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Media Intake Location
Bottom
Includes Solenoid
No Solenoid Included
Displacement Per Stroke
0.25 gal
Mounting Hardware Material
Stainless Steel
For Use With Potable Systems
Yes
Air Consumption (Maximum)
220 scfm
Feet of Head (Maximum)
277 ft
Operating Pressure (Maximum)
120 psi
Manifold Port Connection Type
Multiport
Air Intake Pressure (Maximum)
120 psi
Surface Roughness
32 ra
Center Section Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Viscosity (Maximum)
15,000 cps
Pump Operation Type
Air

Dimensions

Media Discharge Connection Size
3 in
Manufacturers Warranty Length
1 yr
Air Intake Connection Size
1/2 in
Overall Length
16 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
3.8 in
Overall Width
23.1 in
Overall Height
45.9 in
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.