Shop FLOTRONIC

Diaphragm Pump, 3/4 in, NPT, 102 gpm

  • Mfr # A276STTRSTRI
  • Zoro # G523946752

product price: 
$
17,551.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Check Seat Material
316 Stainless Steel
Air Intake Connection Type
NPT
Media Discharge Location
Top
Priming
Self-Priming
Diaphragm Backing Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A276STTRSTRI
Zoro #
G523946752
UPC #
-
Country of Origin
United States
Check Seat Material
316 Stainless Steel
Air Intake Connection Type
NPT
Media Discharge Location
Top
Priming
Self-Priming
Diaphragm Backing Material
Nitrile
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Location
Bottom
Media Discharge Port Configuration
Center Vertical
Media Temperature (Maximum)
275 Degrees F
Includes Clean In Place Technology
No Clean In Place Included
Valve Type
Ball
Includes Solenoid
No Solenoid Included
Wetted Body Material
316L Stainless Steel/PTFE
Media Intake Connection Type
Tri-Clamp
Displacement Per Stroke
1.12 L
Flow Rate (Maximum)
102 gpm
Item
Diaphragm Pump
Media Intake Port Configuration
Side
Media Temperature (Minimum)
5 Degrees F
Pump Operation Type
Air, Gas
Diaphragm Base Material
PTFE
Media Discharge Connection Type
Tri-Clamp
Duty Cycle
Continuous
Viscosity (Maximum)
100,000 cps
Operating Pressure (Maximum)
105 psig
Standards
CE Marked, FDA Compliant
Feet of Head (Maximum)
241 ft
Manifold Port Connection Type
Multiport
For Use With Potable Systems
Yes
Valve Material
PTFE
Fluid Chamber Assembly Type
One-Nut
Air Consumption (Maximum)
120 scfm
Manifold Connection Standard
Tri-Clamp
Material Conductivity
Conductive

Dimensions

Solid Diameter (Maximum)
13 mm
Air Intake Connection Size
3/4 in
Overall Height
507 mm
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Overall Length
347 mm
Manufacturers Warranty Length
2 yr
Overall Width
496 mm
Wire Rope Length
347 mm
Length
347 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 102 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.