Shop GRACO

Double Diaphragm Pump, 50 gpm, 0.14 gal

  • Mfr # SP15.0005
  • Zoro # G123353257

product price: 
$
16,152.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes
Manuals
Manifold Connection Standard
Tri-Clamp
Air Intake Connection Size
1/2 in
Viscosity (Maximum)
15,000 cps
Media Discharge Connection Type
Tri-Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP15.0005
Zoro #
G123353257
UPC #
755652876823
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
1.2 in
Manufacturers Warranty Length
1 yr
Overall Height
32.6 in
Overall Width
17 in
Media Discharge Connection Size
1 1/2 in
Overall Length
23.8 in
Media Intake Connection Size
1 1/2 in
Wire Rope Length
23.8 in
Length
23.8 in

Details

Includes
Manuals
Manifold Connection Standard
Tri-Clamp
Viscosity (Maximum)
15,000 cps
Media Discharge Connection Type
Tri-Clamp
Air Consumption (Maximum)
165 scfm
Manifold Port Connection Type
Single Port
Media Discharge Port Configuration
Center Vertical
Check Seat Material
Stainless Steel
Material Conductivity
Conductive
Wetted Body Material
Stainless Steel
Valve Material
Stainless Steel
Displacement Per Stroke
0.14 gal
Chemical Compatibility
Center Section Material
Stainless Steel
Diaphragm Backing Material
EPDM
Flow Rate (Maximum)
50 gpm
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Mounting Hardware Material
Stainless Steel
Air Intake Pressure (Maximum)
120 psi
For Use With Potable Systems
Yes
Series
SaniForce
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Reinforcement
Overmolded
Air Intake Connection Type
NPT
Diaphragm Base Material
PTFE
Item
Double Diaphragm Pump
Fluid Chamber Assembly Type
Bolted
Feet of Head (Maximum)
277 ft
Media Discharge Location
Top
Includes Solenoid
No Solenoid Included
Operating Pressure (Maximum)
120 psi
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Includes Clean In Place Technology
Clean In Place Included
Media Intake Port Configuration
Center Vertical
Surface Roughness
32 ra
Media Intake Location
Bottom
Pump Operation Type
Air
Media Intake Connection Type
Tri-Clamp
Pump Assembly Type
Bolt

Description

Double Diaphragm Pump, Air Consumption (Maximum) 165 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 50 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.