Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0000
  • Zoro # G323352579

product price: 
$
16,984.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Connection Type
Tri-Clamp
Viscosity (Maximum)
15,000 cps
Air Consumption (Maximum)
220 scfm
Air Intake Connection Size
1/2 in
Media Intake Port Configuration
Center Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0000
Zoro #
G323352579
UPC #
755652878704
Country of Origin
United States
Media Discharge Connection Type
Tri-Clamp
Viscosity (Maximum)
15,000 cps
Air Consumption (Maximum)
220 scfm
Item
Double Diaphragm Pump
Media Intake Port Configuration
Center Vertical
Feet of Head (Maximum)
277 ft
Operating Pressure (Maximum)
120 psi
Material Conductivity
Conductive
Pump Operation Type
Air
Pump Assembly Type
Bolt
Media Discharge Location
Top
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Media Temperature (Maximum)
250 Degrees F
Air Intake Connection Type
NPT
Includes Solenoid
No Solenoid Included
Air Intake Pressure (Maximum)
120 psi
Flow Rate (Maximum)
130 gpm
Diaphragm Base Material
PTFE
Includes
Manuals
Media Intake Connection Type
Tri-Clamp
Media Intake Location
Bottom
For Use With Potable Systems
Yes
Manifold Port Connection Type
Single Port
Valve Material
Stainless Steel
Chemical Compatibility
Diaphragm Backing Material
EPDM
Displacement Per Stroke
0.25 gal
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Media Discharge Port Configuration
Center Vertical
Diaphragm Reinforcement
Overmolded
Surface Roughness
32 ra
Fluid Chamber Assembly Type
Bolted
Media Temperature (Minimum)
-40 Degrees F
Center Section Material
Stainless Steel
Wetted Body Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Series
SaniForce
Check Seat Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Manifold Connection Standard
Tri-Clamp

Dimensions

Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
2.46 in
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Overall Width
20.5 in
Overall Height
39.5 in
Overall Length
23.8 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.