Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Blk, SSNozzle, CurvSSSpout

  • Mfr # 25M413

  • Zoro # G222378748


product price: $1,238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25M413
Zoro #
G222378748
UPC #
755652692751
Country of Origin
United States

Description

Drum Pump Nozzle, Overall Length 13 in, Features Ergonomic - Four-Finger Trigger and Easy-to-Use Button Pad Reduce Worker Fatigue, Large, Intuitive Display - High-Contrast Display for Low and Bright Light Conditions, Long Valve Life - Cartridge Spool Valve Specifically Designed to Reduce Wear and Reduce Costly down Time, Primary Color Black, Includes Not Applicable, Spout Material Stainless Steel, Nozzle Material Stainless Steel, Spout Connection Size 3/4 in, Spout Discharge Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.