Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-0054
  • Zoro # G223357896

product price: 
$
18,897.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Port Configuration
Center Horizontal
Standards
EN 1024:2004 Type 2.1, FDA
Media Discharge Location
Top
Media Intake Location
Bottom
Media Intake Connection Type
Tri-Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-0054
Zoro #
G223357896
UPC #
769946695625
Country of Origin
United States
Media Discharge Port Configuration
Center Horizontal
Standards
EN 1024:2004 Type 2.1, FDA
Media Discharge Location
Top
Media Intake Location
Bottom
Media Intake Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Priming
Self-Priming
Item
Electric Diaphragm Pump
Diaphragm Base Material
PTFE
Nameplate Voltage
200-240V AC
Media Temperature (Minimum)
-40 Degrees F
Fluid Chamber Assembly Type
Clamp
Media Intake Port Configuration
Center Horizontal
Flow Rate (Maximum)
80 gpm
Media Temperature (Maximum)
180 Degrees F
Manifold Connection
Single Port
Material Conductivity
Non-Conductive
Center Section Material
Aluminum
Pump Assembly Type
Clamp
Valve Material
PTFE
Phase
Three
Media Discharge Connection Type
Tri-Clamp
Displacement Per Stroke
0.42 gal
Operating Pressure (Maximum)
100 psi
Feet of Head (Maximum)
29 ft
Pump Operation Type
Electric
Viscosity (Maximum)
20,000 cps
Diaphragm Reinforcement
Not Reinforced
Diaphragm Backing Material
Santoprene
Valve Type
Ball
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Surface Roughness
32 Ra
Includes Clean In Place Technology
Clean In Place Included
Series
QUANTM HE80 Hygienic
Check Seat Material
316 Stainless Steel
Manifold Connection Type
Tri-Clamp
Hazardous Location Class
Not Rated
Wetted Body Material
Stainless Steel

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Overall Length
17.9 in
Overall Width
22.7 in
Overall Height
32.68 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.