Shop FLOTRONIC

Diaphragm Pump, 1 in, NPT, 120 gpm

  • Mfr # A196STTRSTRIN
  • Zoro # G623946140

product price: 
$
20,707.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
1.12 L
Media Temperature (Minimum)
5 Degrees F
Fluid Chamber Assembly Type
One-Nut
Pump Operation Type
Air, Gas
Diaphragm Reinforcement
Fabric Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A196STTRSTRIN
Zoro #
G623946140
UPC #
-
Country of Origin
United States
Displacement Per Stroke
1.12 L
Media Temperature (Minimum)
5 Degrees F
Fluid Chamber Assembly Type
One-Nut
Pump Operation Type
Air, Gas
Diaphragm Reinforcement
Fabric Reinforced
Standards
CE Marked, FDA Compliant
Includes Clean In Place Technology
No Clean In Place Included
Diaphragm Base Material
PTFE
Media Intake Port Configuration
Side
Media Discharge Port Configuration
Center Vertical
Flow Rate (Maximum)
120 gpm
Includes Solenoid
No Solenoid Included
Media Discharge Connection Type
Tri-Clamp
Viscosity (Maximum)
100,000 cps
Valve Material
PTFE
Manifold Connection Standard
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Operating Pressure (Maximum)
105 psig
Diaphragm Backing Material
Nitrile
Check Seat Material
316 Stainless Steel
Wetted Body Material
316L Stainless Steel/PTFE
For Use With Potable Systems
Yes
Manifold Port Connection Type
Multiport
Air Consumption (Maximum)
140 scfm
Feet of Head (Maximum)
241 ft
Material Conductivity
Conductive
Duty Cycle
Continuous
Air Intake Connection Type
NPT
Media Discharge Location
Top
Priming
Self-Priming
Item
Diaphragm Pump
Media Temperature (Maximum)
275 Degrees F
Media Intake Location
Bottom
Valve Type
Ball

Dimensions

Overall Length
347 mm
Overall Width
496 mm
Solid Diameter (Maximum)
13 mm
Media Intake Connection Size
3 in
Air Intake Connection Size
1 in
Overall Height
507 mm
Manufacturers Warranty Length
2 yr
Media Discharge Connection Size
3 in
Wire Rope Length
347 mm
Length
347 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 120 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.