Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1202
  • Zoro # G823355131

product price: 
$
19,249.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hazardous Location Class
Not Rated
Media Temperature (Maximum)
180 Degrees F
Phase
Three
Center Section Material
Aluminum
Nameplate Voltage
380-480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1202
Zoro #
G823355131
UPC #
769946885583
Country of Origin
United States
Hazardous Location Class
Not Rated
Media Temperature (Maximum)
180 Degrees F
Phase
Three
Center Section Material
Aluminum
Nameplate Voltage
380-480V AC
Flow Rate (Maximum)
80 gpm
Manifold Connection
Single Port
Media Intake Connection Type
Tri-Clamp
Diaphragm Backing Material
EPDM
Media Intake Port Configuration
Center Horizontal
Valve Type
Ball
Item
Electric Diaphragm Pump
Series
QUANTM HE80 Hygienic
Displacement Per Stroke
0.42 gal
Standards
EN 1024:2004 Type 2.1, FDA
Check Seat Material
316 Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Location
Top
Valve Material
PTFE
Fluid Chamber Assembly Type
Clamp
Diaphragm Base Material
PTFE
Media Discharge Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Mounting Hardware Material
Stainless Steel
Manifold Connection Type
Tri-Clamp
Pump Operation Type
Electric
Wetted Body Material
Stainless Steel
Viscosity (Maximum)
20,000 cps
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Intake Location
Bottom
Material Conductivity
Non-Conductive
Surface Roughness
32 Ra
Priming
Self-Priming
Operating Pressure (Maximum)
100 psi
Feet of Head (Maximum)
29 ft
Diaphragm Reinforcement
Overmolded
Pump Assembly Type
Clamp
Includes Clean In Place Technology
Clean In Place Included

Dimensions

Overall Height
32.68 in
Overall Width
22.7 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.5 in
Manufacturers Warranty Length
1 yr
Overall Length
17.9 in
Media Intake Connection Size
1 1/2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.