Shop FLOTRONIC

Diaphragm Pump, 3/4 in, NPT, 102 gpm

  • Mfr # A27SSTT6STRIH1R
  • Zoro # G423946784

product price: 
$
24,292.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty Length
2 yr
Pump Operation Type
Air, Gas
Overall Length
347 mm
Valve Type
Ball
Fluid Chamber Assembly Type
One-Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A27SSTT6STRIH1R
Zoro #
G423946784
UPC #
-
Country of Origin
United States
Pump Operation Type
Air, Gas
Valve Type
Ball
Fluid Chamber Assembly Type
One-Nut
Item
Diaphragm Pump
Valve Material
PTFE
Media Intake Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Air Consumption (Maximum)
120 scfm
Displacement Per Stroke
1.12 L
Includes Solenoid
No Solenoid Included
For Use With Potable Systems
Yes
Standards
CE Marked, FDA Compliant, USP Class VI
Media Intake Location
Bottom
Media Discharge Location
Top
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Minimum)
5 Degrees F
Material Conductivity
Conductive
Operating Pressure (Maximum)
105 psig
Media Discharge Port Configuration
Center Vertical
Priming
Self-Priming
Feet of Head (Maximum)
241 ft
Viscosity (Maximum)
100,000 cps
Media Intake Port Configuration
Side
Diaphragm Backing Material
Nitrile
Wetted Body Material
316L Stainless Steel/PTFE
Flow Rate (Maximum)
102 gpm
Manifold Port Connection Type
Multiport
Manifold Connection Standard
Tri-Clamp
Media Temperature (Maximum)
275 Degrees F
Check Seat Material
316 Stainless Steel
Surface Roughness
32 Ra
Duty Cycle
Continuous
Diaphragm Reinforcement
Fabric Reinforced
Air Intake Connection Type
NPT
Diaphragm Base Material
PTFE

Dimensions

Manufacturers Warranty Length
2 yr
Overall Length
347 mm
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
13 mm
Overall Width
496 mm
Air Intake Connection Size
3/4 in
Media Intake Connection Size
2 in
Overall Height
507 mm
Wire Rope Length
347 mm
Length
347 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 102 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.