Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1202
  • Zoro # G423355371

product price: 
$
21,226.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Mounting Hardware Material
Stainless Steel
Media Intake Location
Bottom
Wetted Body Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1202
Zoro #
G423355371
UPC #
769946884340
Country of Origin
United States
Mounting Hardware Material
Stainless Steel
Media Intake Location
Bottom
Wetted Body Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Center Section Material
Aluminum
Manifold Connection
Single Port
Displacement Per Stroke
0.56 gal
Priming
Self-Priming
Diaphragm Reinforcement
Overmolded
Media Intake Connection Type
Tri-Clamp
Feet of Head (Maximum)
29 ft
Manifold Connection Type
Tri-Clamp
Media Temperature (Maximum)
180 Degrees F
Diaphragm Base Material
PTFE
Item
Electric Diaphragm Pump
Nameplate Voltage
380-480V AC
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Series
QUANTM HE120 Hygienic
Phase
Three
Pump Assembly Type
Clamp
Material Conductivity
Non-Conductive
Pump Operation Type
Electric
Hazardous Location Class
Not Rated
Media Temperature (Minimum)
-40 Degrees F
Standards
EN 1024:2004 Type 2.1, FDA
Includes Clean In Place Technology
Clean In Place Included
Viscosity (Maximum)
30,000 cps
Media Discharge Location
Top
Diaphragm Backing Material
EPDM
Flow Rate (Maximum)
120 gpm
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Clamp
Media Discharge Port Configuration
Center Horizontal
Operating Pressure (Maximum)
60 psi
Surface Roughness
32 Ra
Valve Type
Ball
Valve Material
PTFE

Dimensions

Overall Height
35.31 in
Media Intake Connection Size
2 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Overall Length
20.75 in
Overall Width
22.7 in
Media Discharge Connection Size
2 in
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.