Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1501
  • Zoro # G823352765

product price: 
$
25,871.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.91 gal
Material Conductivity
Non-Conductive
Phase
Three
Surface Roughness
32 Ra
Valve Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1501
Zoro #
G823352765
UPC #
769946883312
Country of Origin
United States
Item
Electric Diaphragm Pump
Displacement Per Stroke
0.91 gal
Material Conductivity
Non-Conductive
Phase
Three
Surface Roughness
32 Ra
Valve Material
Stainless Steel
Wetted Body Material
Stainless Steel
Center Section Material
Aluminum
Pump Assembly Type
Clamp
Media Discharge Location
Bottom
Media Intake Location
Top
Media Discharge Connection Type
Tri-Clamp
Includes Clean In Place Technology
Clean In Place Included
Mounting Hardware Material
Stainless Steel
Viscosity (Maximum)
30,000 cps
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Manifold Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Nameplate Voltage
380-480V AC
Operating Pressure (Maximum)
60 psi
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Horizontal
Media Intake Port Configuration
Center Horizontal
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Backing Material
Santoprene
Flow Rate (Maximum)
105 gpm
Pump Operation Type
Electric
Valve Type
Flap
Media Temperature (Maximum)
180 Degrees F
Manifold Connection
Single Port
Fluid Chamber Assembly Type
Clamp
Hazardous Location Class
Not Rated
Feet of Head (Maximum)
18 ft
Media Intake Connection Type
Tri-Clamp
Series
QUANTM HE120 Hygienic
Priming
Self-Priming
Standards
EN 1024:2004 Type 2.1, FDA
Diaphragm Reinforcement
Not Reinforced

Dimensions

Solid Diameter (Maximum)
2.46 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Overall Length
22.4 in
Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Overall Height
38.8 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.