Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1508
  • Zoro # G923360189

product price: 
$
20,420.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.67 gal
Media Intake Location
Top
Media Intake Port Configuration
Center Horizontal
Operating Pressure (Maximum)
100 psi
Overall Height
32.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1508
Zoro #
G923360189
UPC #
769946884944
Country of Origin
United States
Displacement Per Stroke
0.67 gal
Item
Electric Diaphragm Pump
Media Intake Location
Top
Media Intake Port Configuration
Center Horizontal
Operating Pressure (Maximum)
100 psi
Surface Roughness
32 Ra
Fluid Chamber Assembly Type
Clamp
Media Temperature (Maximum)
180 Degrees F
Valve Material
Stainless Steel
Diaphragm Base Material
PTFE
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Backing Material
EPDM
Series
QUANTM HE80 Hygienic
Flow Rate (Maximum)
65 gpm
Viscosity (Maximum)
20,000 cps
Media Discharge Location
Bottom
Includes Clean In Place Technology
Clean In Place Included
Feet of Head (Maximum)
18 ft
Manifold Connection Type
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Center Section Material
Aluminum
Wetted Body Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Valve Type
Flap
Priming
Self-Priming
Diaphragm Reinforcement
Overmolded
Hazardous Location Class
Class I Division 1
Media Temperature (Minimum)
-40 Degrees F
Standards
EN 1024:2004 Type 2.1, FDA
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Nameplate Voltage
380-480V AC
Check Seat Material
316 Stainless Steel
Phase
Three
Pump Operation Type
Electric
Material Conductivity
Non-Conductive
Mounting Hardware Material
Stainless Steel
Media Discharge Port Configuration
Center Horizontal

Dimensions

Overall Height
32.18 in
Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
1.2 in
Overall Length
17.9 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.