Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1503
  • Zoro # G423358778
product price: 
$
25,745.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Priming
Self-Priming
Media Discharge Port Configuration
Center Horizontal
Overall Length
22.4 in
Flow Rate (Maximum)
105 gpm
Media Intake Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-1503
Zoro #
G423358778
UPC #
769946883718
Country of Origin
United States

Dimensions

Overall Length
22.4 in
Media Discharge Connection Size
3 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Media Intake Connection Size
3 in
Overall Height
38.8 in
Solid Diameter (Maximum)
2.46 in
Wire Rope Length
22.4 in
Length
22.4 in

Details

Priming
Self-Priming
Media Discharge Port Configuration
Center Horizontal
Flow Rate (Maximum)
105 gpm
Media Intake Location
Top
Manifold Connection Type
Tri-Clamp
Media Discharge Location
Bottom
Media Discharge Connection Type
Tri-Clamp
Valve Type
Flap
Media Temperature (Minimum)
10 Degrees F
Material Conductivity
Non-Conductive
Includes Clean In Place Technology
Clean In Place Included
Feet of Head (Maximum)
18 ft
Check Seat Material
316 Stainless Steel
Nameplate Voltage
380-480V AC
Standards
EN 1024:2004 Type 2.1, FDA
Hazardous Location Class
Not Rated
Series
QUANTM HE120 Hygienic
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Media Temperature (Maximum)
180 Degrees F
Manifold Connection
Single Port
Diaphragm Base Material
Buna-N
Phase
Three
Center Section Material
Aluminum
Item
Electric Diaphragm Pump
Media Intake Connection Type
Tri-Clamp
Surface Roughness
32 Ra
Pump Assembly Type
Clamp
Mounting Hardware Material
Stainless Steel
Fluid Chamber Assembly Type
Clamp
Operating Pressure (Maximum)
60 psi
Valve Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Wetted Body Material
Stainless Steel
Pump Operation Type
Electric
Viscosity (Maximum)
30,000 cps
Displacement Per Stroke
0.91 gal

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews