Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1513
  • Zoro # G623361592

product price: 
$
25,959.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38.8 in
Check Seat Material
316 Stainless Steel
Solid Diameter (Maximum)
2.46 in
Material Conductivity
Non-Conductive
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1513
Zoro #
G623361592
UPC #
769946883343
Country of Origin
United States
Check Seat Material
316 Stainless Steel
Material Conductivity
Non-Conductive
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Pump Assembly Type
Clamp
Media Discharge Location
Bottom
Item
Electric Diaphragm Pump
Center Section Material
Aluminum
Includes Clean In Place Technology
Clean In Place Included
Mounting Hardware Material
Stainless Steel
Diaphragm Backing Material
Santoprene
Diaphragm Reinforcement
Not Reinforced
Media Temperature (Maximum)
180 Degrees F
Manifold Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Wetted Body Material
Stainless Steel
Diaphragm Base Material
PTFE
Operating Pressure (Maximum)
60 psi
Fluid Chamber Assembly Type
Clamp
Nameplate Voltage
380-480V AC
Media Discharge Connection Type
Tri-Clamp
Hazardous Location Class
Class I Division 1
Series
QUANTM HE120 Hygienic
Feet of Head (Maximum)
18 ft
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Valve Material
Stainless Steel
Displacement Per Stroke
0.91 gal
Manifold Connection
Single Port
Pump Operation Type
Electric
Viscosity (Maximum)
30,000 cps
Media Intake Location
Top
Flow Rate (Maximum)
105 gpm
Valve Type
Flap
Media Discharge Port Configuration
Center Horizontal
Surface Roughness
32 Ra
Media Intake Connection Type
Tri-Clamp
Phase
Three
Priming
Self-Priming
Media Temperature (Minimum)
-40 Degrees F

Dimensions

Overall Height
38.8 in
Solid Diameter (Maximum)
2.46 in
Overall Width
22.7 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Manufacturers Warranty Length
1 yr
Overall Length
22.4 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.