Shop FLOTRONIC

Diaphragm Pump, 3/4 in, NPT, 66 gpm

  • Mfr # A176STTRSTRIN
  • Zoro # G823947398

product price: 
$
12,127.99
/ea
Free Shipping & Returns

Key Features

Media Discharge Connection Type
Tri-Clamp
Overall Height
447 mm
Feet of Head (Maximum)
241 ft
Flow Rate (Maximum)
66 gpm
Overall Length
254 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A176STTRSTRIN
Zoro #
G823947398
UPC #
-
Country of Origin
United States
Media Discharge Connection Type
Tri-Clamp
Feet of Head (Maximum)
241 ft
Flow Rate (Maximum)
66 gpm
Valve Type
Ball
Displacement Per Stroke
0.45 L
Standards
CE Marked, FDA Compliant
Viscosity (Maximum)
100,000 cps
Item
Diaphragm Pump
Check Seat Material
316 Stainless Steel
For Use With Potable Systems
Yes
Priming
Self-Priming
Material Conductivity
Conductive
Operating Pressure (Maximum)
105 psig
Media Temperature (Minimum)
5 Degrees F
Diaphragm Backing Material
Nitrile
Includes Clean In Place Technology
No Clean In Place Included
Air Intake Connection Type
NPT
Pump Operation Type
Air, Gas
Valve Material
PTFE
Manifold Connection Standard
Tri-Clamp
Media Discharge Location
Top
Air Consumption (Maximum)
55 scfm
Manifold Port Connection Type
Multiport
Media Intake Port Configuration
Side
Media Intake Connection Type
Tri-Clamp
Media Temperature (Maximum)
275 Degrees F
Media Intake Location
Bottom
Duty Cycle
Continuous
Diaphragm Reinforcement
Fabric Reinforced
Fluid Chamber Assembly Type
One-Nut
Wetted Body Material
316L Stainless Steel/PTFE
Media Discharge Port Configuration
Center Vertical
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
PTFE

Dimensions

Overall Height
447 mm
Overall Length
254 mm
Air Intake Connection Size
3/4 in
Media Intake Connection Size
2 in
Overall Width
341 mm
Solid Diameter (Maximum)
5.5 mm
Media Discharge Connection Size
2 in
Manufacturers Warranty Length
2 yr
Wire Rope Length
254 mm
Length
254 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 66 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.