Zoro Homepage

Electric Diaphragm Pump, NPT Intake

  • Mfr # TE80-0003

  • Zoro # G211963665


product price: $4,637.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE80-0003
Zoro #
G211963665
UPC #
769946685770
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.19 in
Media Discharge Connection Size
1 1/2 in
Overall Height
19.6 in
Media Intake Connection Size
1 1/2 in
Overall Width
13.8 in
Overall Length
15.1 in

Details

Item
Electric Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Check Seat Material
Thermoplastic
Diaphragm Material
Thermoplastic
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
cMETus
Pump Operation Type
Electric
Flow Rate (Maximum)
80 gpm
Flow Rate @ 100 psi
80 gpm
Media Intake Connection Type
NPT
Series
i80
Priming
Self-Priming
Media Discharge Connection Type
NPT
Nameplate Voltage
240V AC
Feet of Head (Maximum)
230.7 ft
Wetted Housing Material
Aluminum
Media Intake Location
Bottom
Phase
Three
Media Discharge Location
Top
Manifold Connection Type
NPT
Series Family
Quantm
Flow Rate @ 70 psi
60 gpm
Duty Cycle
Continuous
Viscosity (Maximum)
10,000 cps
Chemical Compatibility
Water
Flow Rate @ 40 psi
30 gpm
For Use With Potable Systems
Yes

Description

Electric Diaphragm Pump,NPT Intake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.