Zoro Homepage

Electric Diaphragm Pump, NPT Intake

  • Mfr # TE80-0004

  • Zoro # G211963658


product price: $9,170.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE80-0004
Zoro #
G211963658
UPC #
769946685787
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 1/2 in
Overall Height
19.6 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.19 in
Overall Length
15.1 in
Overall Width
13.8 in

Description

Electric Diaphragm Pump,NPT Intake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.