Zoro Homepage

ElectricDrumPump, 1/2hp, 12VDC, 4gpm

  • Mfr # 25T819

  • Zoro # G722378606


product price: $2,216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25T819
Zoro #
G722378606
UPC #
769946183726
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 8 ft, Suction Tube Length Not Applicable, Includes Bung Adapter Yes, Nozzle Operation Not Applicable, Thermal Protection Yes, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.