Zoro Homepage

ElectricDrumPumpMotor, 115VAC, 11/10hp

  • Mfr # 17N666

  • Zoro # G122254210


product price: $1,671.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17N666
Zoro #
G122254210
UPC #
755652407768
Country of Origin
United States

Description

MOTOR TEFC IP54 115V, Power Source Corded Electric, Rated Voltage 115 V AC, Variable Speed Yes, Housing Material Aluminum, Cord Length 16 ft, Duty Cycle Intermittent, Includes (4) Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.