EODD Diaphragm Pump 2 in Aluminum LP

  • Mfr # TE120-1120

  • Zoro # G123354902


product price:  $8,976.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Chemical Compatibility
Alcohol, Antifreeze, Water
Feet of Head (Maximum)
29 ft
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
2 in
Media Intake Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE120-1120
Zoro #
G123354902
UPC #
769946879629
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
1.8 in
Overall Width
18 in
Overall Length
23.29 in
Overall Height
23.31 in

Details

Chemical Compatibility
Alcohol, Antifreeze, Water
Feet of Head (Maximum)
29 ft
Item
Electric Diaphragm Pump
Media Intake Location
Top
Operating Pressure (Maximum)
60 psi
Media Discharge Port Configuration
Side
Priming
Self-Priming
Media Temperature (Maximum)
180 Degrees F
Media Discharge Connection Type
NPT
Material Conductivity
Non-Conductive
Viscosity (Maximum)
30,000 cps
Media Temperature (Minimum)
-40 Degrees F
Mounting Hardware Material
Plated Steel
Pump Operation Type
Electric
Standards
ATEX, IECEx
Pump Assembly Type
Bolt
Valve Material
303 Stainless Steel/Buna-N
Diaphragm Base Material
Santoprene
Phase
Three
Manifold Connection
Single Port
Media Discharge Location
Bottom
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Connection Type
NPT
Series
QUANTM I120 Industrial
Fluid Chamber Assembly Type
Bolted
Manifold Connection Type
NPT Threaded Flange
Media Intake Port Configuration
Side
Valve Type
Flap
Center Section Material
Aluminum
Displacement Per Stroke
0.5 gal
Flow Rate (Maximum)
120 gpm
Nameplate Voltage
380-480V AC
Check Seat Material
303 Stainless Steel
Wetted Body Material
Aluminum
Hazardous Location Class
Class I Division 1

Description

EODD Diaphragm Pump 2 in Aluminum LP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.