EODD Diaphragm Pump 2 in Aluminum

  • Mfr # TE120-0001

  • Zoro # G823358040


product price:  $5,891.99
/ea
Free Shipping & Returns

Key Features

Media Discharge Port Configuration
Side
Manifold Connection Type
NPT
Overall Width
14.89 in
Series
QUANTM I120 Industrial
Includes Clean In Place Technology
No Clean In Place Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE120-0001
Zoro #
G823358040
UPC #
769946321951
Country of Origin
United States

Dimensions

Overall Width
14.89 in
Overall Length
17.5 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in
Overall Height
23.6 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.25 in

Details

Media Discharge Port Configuration
Side
Manifold Connection Type
NPT
Series
QUANTM I120 Industrial
Includes Clean In Place Technology
No Clean In Place Included
Feet of Head (Maximum)
29 ft
Valve Material
Santoprene
Media Intake Location
Bottom
Chemical Compatibility
Alcohol, Antifreeze, Water
Mounting Hardware Material
Plated Steel
Media Temperature (Minimum)
-40 Degrees F
Media Intake Connection Type
NPT
Diaphragm Base Material
Santoprene
Displacement Per Stroke
0.56 gal
Phase
Three
Center Section Material
Aluminum
Standards
UL / CSA
Check Seat Material
Santoprene
Priming
Self-Priming
Fluid Chamber Assembly Type
Bolted
Media Discharge Location
Top
Media Intake Port Configuration
Side
Hazardous Location Class
Not Rated
Manifold Connection
Single Port
Media Temperature (Maximum)
180 Degrees F
Valve Type
Ball
Pump Operation Type
Electric
Pump Assembly Type
Bolt
Wetted Body Material
Aluminum
Item
Electric Diaphragm Pump
Media Discharge Connection Type
NPT
Viscosity (Maximum)
30,000 cps
Nameplate Voltage
200-240V AC
Operating Pressure (Maximum)
60 psi
Flow Rate (Maximum)
120 gpm
Material Conductivity
Non-Conductive

Description

EODD Diaphragm Pump 2 in Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.