EODD Diaphragm Pump 2 in Aluminum

  • Mfr # TE120-0072

  • Zoro # G723352773


product price:  $6,042.99
/ea
Free Shipping & Returns

Key Features

Manifold Connection
Single Port
Standards
CE
Pump Operation Type
Electric
Media Temperature (Minimum)
-40 Degrees F
Media Intake Port Configuration
Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE120-0072
Zoro #
G723352773
UPC #
769946322675
Country of Origin
United States

Dimensions

Overall Width
14.89 in
Media Discharge Connection Size
2 in
Overall Height
23.6 in
Overall Length
17.5 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Manufacturers Warranty Length
1 yr

Details

Manifold Connection
Single Port
Standards
CE
Pump Operation Type
Electric
Media Temperature (Minimum)
-40 Degrees F
Media Intake Port Configuration
Side
Series
QUANTM I120 Industrial
Wetted Body Material
Aluminum
Check Seat Material
Santoprene
Item
Electric Diaphragm Pump
Includes Clean In Place Technology
No Clean In Place Included
Media Temperature (Maximum)
180 Degrees F
Nameplate Voltage
200-240V AC
Media Discharge Location
Top
Feet of Head (Maximum)
29 ft
Chemical Compatibility
Alcohol, Antifreeze, Water
Flow Rate (Maximum)
120 gpm
Manifold Connection Type
NPT
Center Section Material
Aluminum
Phase
Single
Mounting Hardware Material
Plated Steel
Hazardous Location Class
Not Rated
Fluid Chamber Assembly Type
Bolted
Material Conductivity
Non-Conductive
Viscosity (Maximum)
30,000 cps
Media Intake Connection Type
BSP
Priming
Self-Priming
Media Discharge Connection Type
BSP
Displacement Per Stroke
0.56 gal
Pump Assembly Type
Bolt
Valve Material
Santoprene
Media Discharge Port Configuration
Side
Operating Pressure (Maximum)
60 psi
Diaphragm Base Material
Santoprene
Media Intake Location
Bottom
Valve Type
Ball

Description

EODD Diaphragm Pump 2 in Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.