Fluid End Repair Kit, Santoprene

  • Mfr # FK3222
  • Zoro # G409197940
product price: 
$
609.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FA3222, FD3222, FD9222
Diaphragm Material
Santoprene
Manufacturers Warranty Length
1 yr
Compatible with Series
SaniForce 2150
Compatible with Pump Type
Air Operated Double Diaphragm Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FK3222
Zoro #
G409197940
UPC #
00633955223271
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1/4 in
Media Intake Connection Size
1/4 in

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
FA3222, FD3222, FD9222
Diaphragm Material
Santoprene
Compatible with Series
SaniForce 2150
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Standards
EN ISO 9001
Check Ball Material
Santoprene
Compatible Connection Media Type
Fluid
Compatible with Brand
Graco
Includes
Air Motor, Balls, Connections, Diaphragms, O-Rings, Seats
Compatible with Manufacturer Model Number
FA3222, FD3222, FD9222
Compatible Manufacturer Part Number
FA3222, FD3222, FD9222
Media Temperature (Maximum)
180 Degrees F
Compatible with Series Family
SaniForce
Media Temperature (Minimum)
-40 Degrees F
Media Intake Pressure (Maximum)
100 psi
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Compatible Manufacturer Model Number
FA3222, FD3222, FD9222
Compatible with Manufacturer Model No.
FA3222, FD3222, FD9222
Compatible with Mfr. Model No.
FA3222, FD3222, FD9222
For Use with Mfr Model Number
FA3222, FD3222, FD9222
Compatible Pump Manufacturer Part Number
FA3222, FD3222, FD9222
Compatible Mfr. Model Number
FA3222, FD3222, FD9222
Product Type
Fluid Section Repair Kit
Media Intake Pressure - Maximum
100 psi
Compatible Series
SaniForce 2150

Description

Air and Gas Operated Diaphragm

Restrictions

Hazardous material

Ratings & reviews