Zoro Homepage

Food Grade AODD Pump

  • Mfr # FD1111

  • Zoro # G709198562


product price: $6,176.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1111
Zoro #
G709198562
UPC #
00633955194502
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Media Discharge Connection Size
1 1/2 in
Overall Length
16.3 in
Overall Width
8.2 in
Manufacturers Warranty Length
2 yr
Overall Height
16.1 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 1/2 in

Details

Item
Food Grade AODD Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Flow Rate @ 100 psi
39 gpm
Flow Rate @ 70 psi
35 gpm
Series
1040
Manifold Connection Type
Tri-Clamp
Standards
CE, EC 1935/2004, EX, FDA-Compliant
Media Discharge Connection Type
Tri-Clamp
Flow Rate (Maximum)
41 gpm
Air Intake Pressure (Maximum)
120 psi
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 120 psi
41 gpm
Pump Operation Type
Air
Flow Rate @ 40 psi
28 gpm
Series Family
SaniForce
Viscosity (Maximum)
10,000 cps
Media Intake Location
Bottom, Side
Wetted Housing Material
Stainless Steel
Media Discharge Location
Side, Top
Priming
Self-Priming
Duty Cycle
Continuous
Feet of Head (Maximum)
276.9 ft
For Use With Potable Systems
Yes
Chemical Compatibility
Oils

Description

Food Grade AODD Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.