Zoro Homepage

FuelNozzle, Wht, SSNozzle, SSSpout

  • Mfr # 125078

  • Zoro # G222254554


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125078
Zoro #
G222254554
UPC #
633955614604
Country of Origin
Italy

Description

Fuel Nozzle, Features Automotive and Heavy-Duty Dealerships, Fleet Service Facilities, In-plant, Service and Fast Lube Centers, Primary Color White, Includes Not Applicable, Spout Material Stainless Steel, Nozzle Material Stainless Steel, Spout Connection Size 3/4 in, Spout Discharge Size Not Applicable, Spout Length Not Applicable, Inlet Type BSP, Inlet Size 3/4 in, Nozzle Operation Manual, Spout Connection Type Not Applicable, Cover Color White, Flow Rate - Maximum 20 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.