GasScarifier, 700sqft/hr, 1.72galTank
- Mfr # 26A620
- Zoro # G323744312
product price:Â
$
9,769.99
/ea
Key Features
Drum Type Included
Medium
Overall Length
38 in
Number of Speed Settings
Continuous
Sound Level
109 dBA
Horsepower
13 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26A620
- Zoro #
- G323744312
- UPC #
- 755652790235
- Country of Origin
- United States
- Item
- Gas Scarifier
- Drum Type Included
- Medium
- Number of Speed Settings
- Continuous
- Sound Level
- 109 dBA
- Horsepower
- 13 hp
- Tool Weight
- 230 lb
- Fuel Tank Capacity
- 1.72 gal
- Tool Series
- Pro
- Power Source
- Gas-Powered
- Kit Contents
- (1) Complete Drum Assembly 10 in Carbide Flail, (1) Bare Tool
- Engine Brand
- Honda
- Removal Rate - Maximum
- 700 sq ft/hr
- Product Type
- Gas-Powered Scarifier
- Driving Unit Required
- Driving Unit Not Required
- Speed Setting
- Variable Speed
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Dimensions
- Overall Length
- 38 in
- Overall Height
- 53 in
- Scarifying Width
- 10 in
- Overall Width
- 20 in
- Wire Rope Length
- 38 in
- Length
- 38 in
Description
GasScarifier,700sqft/hr,1.72galTank
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.